Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.4 Philips Head Driver 52mmL
- Mfr # 3452R04
- Zoro # G723579934
original price:Â $13.89 , new price: $9.37 , 32 percent off
new price:Â
$
9.37
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3452R04
- Zoro #
- G723579934
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Driver PH.4 Size 3/8 Inch Drive 52mm Length Durable Construction - 3452R04 Impact Bit Socket This 3/8 inch drive PH.4 Phillips head driver is an impact bit socket built for consistent torque transfer and secure bit engagement. With a 52mm overall length, it balances access in tight spaces with stable control during fastener work. Manufactured from Chromium Molybdenum Alloy Steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment and a black oxide coating support long service life under demanding professional conditions, while stamped size markings simplify identification in a drawer or cart. Key Benefits 3/8 inch drive impact bit socket design supports secure, high-torque fastening. PH.4 Phillips head profile provides reliable engagement and reduces cam-out. 52mm overall length offers compact reach without sacrificing control. Chromium Molybdenum Alloy Steel construction delivers strength and anti-corrosive durability. Heat-treated for added toughness; black oxide coating helps resist wear. Permanently stamped size markings improve tool organization and fast selection. Meets or exceeds ANSI standards for dependable, consistent performance. SKU 3452R04 is intended for technicians who need an impact-ready Phillips driver socket that holds up under repeated use. The combination of alloy steel construction, protective finish, and clear size identification helps maintain reliability and efficiency across routine service and high-stress fastening tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.