Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm Hex Head Driver
- Mfr # 648819
- Zoro # G923583939
original price:Â $40.48 , new price: $36.43 , 10 percent off
new price:Â
$
36.43
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 648819
- Zoro #
- G923583939
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 19mm Size 3/4 Inch Drive Heavy-Duty Chrome Vanadium Steel - 648819 Hex Impact Bit Socket This 19mm hex impact bit socket is built for 3/4 inch drive applications where consistent fit and high torque handling matter. With an 88mm (3.46 inch) overall length, it provides practical reach while maintaining solid control during fastening and removal work. Engineered for professional technicians, it combines heat treatment and a black oxide coating to support demanding daily use. Size markings are stamped for fast identification, supporting cleaner tool organization and fewer delays on the job. Key Benefits 19mm hex impact bit socket design supports a secure, accurate hex fit. 3/4 inch drive size matches heavy-duty drivetrains and impact-ready setups. 88mm overall length balances access, leverage, and controlled handling in tight areas. Chromium molybdenum alloy steel construction delivers strength with anti-corrosive properties. Heat treated for durability under rigorous professional technician workloads and repeated impacts. Black oxide coated to help resist wear during demanding shop environments. Permanently stamped size markings speed selection and improve long-term tool organization. SKU: 648819. Built as a professional-grade hex driver socket for reliable performance over extended service life, with materials and finishing chosen to handle heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.