Shop GENIUS TOOLS
Create Account
3/4in Dr. 16mm Hex Bit Socket
- Mfr # 619+2916
- Zoro # G723583931
original price:Â $35.39 , new price: $29.88 , 15 percent off
new price:Â
$
29.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 619+2916
- Zoro #
- G723583931
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 16mm Size 3/4 Inch Drive Durable S2 Steel Construction - 619+2916 Impact Hex Bit Socket This 16mm hex impact bit socket is built for high-torque fastening and service work where strength and consistent fit matter. The 3/4in drive size and 80mm (3.15in) overall length help provide reach and stability when paired with compatible impact tools. Made from Chromium Molybdenum Alloy Steel, it is designed for durability and anti-corrosive performance in demanding shop conditions. Clear, stamped size markings support quick identification and smoother tool organization. Key Benefits 16mm hex impact bit design helps maintain a secure, accurate fastener fit. 3/4in drive size supports higher-torque applications and heavy-duty tool setups. 80mm (3.15in) overall length balances access, control, and socket stability. Chromium Molybdenum Alloy Steel construction delivers strength with anti-corrosive properties. Heat-treated for strength to withstand rigorous professional technician use. Black oxide coating improves durability and helps resist wear in tough environments. Stamped size markings provide permanent identification for faster tool selection. Built to meet or exceed ANSI standards, this socket is made for long-term, professional-grade use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.