Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 15/16in Deep Hand Socket
- Mfr # 689562
- Zoro # G223583783
product price:Â
$
49.52
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689562
- Zoro #
- G223583783
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 15/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689562 Deep Hand Socket This 3/4in drive deep hand socket is built for dependable fit and durability in demanding shop conditions. The 1 15/16in size and deep profile help reach fasteners in recessed or extended-stud locations while maintaining stable engagement. Constructed from Chromium Molybdenum Alloy Steel, it delivers high strength with anti-corrosive properties for long service life. A chrome polished finish supports corrosion resistance, and the size stamping aids quick identification during tool organization. Key Benefits 3/4in drive, 1 15/16in deep hand socket for professional service work. 100mm (3.94in) overall length helps access fasteners in recessed locations. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive properties help maintain performance in tough shop environments. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size marking improves organization and reduces selection errors. Meets or exceeds ANSI standards for consistent, professional-grade expectations. SKU: 689562.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.