Shop GENIUS TOOLS
Create Account
1/4in Dr. #3 Philips Bit Socket
- Mfr # 222603
- Zoro # G123578803
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 222603
- Zoro #
- G123578803
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Hand Socket #3 Size 1/4 Inch Drive Durable Chrome Finish - 222603 Professional Hand Socket This #3 Phillips head hand socket is built for controlled, hand-driven fastening where a compact socket profile and reliable grip matter. The 1/4 inch drive format and 26mm overall length help it fit into tighter work areas while keeping handling straightforward. Constructed from chromium-vanadium steel alloy, it focuses on strength, durability, and anti-corrosive performance. A chrome polished finish supports long-term resistance to corrosion, and the knurled circumference improves hand grip for better control during use. Key Benefits #3 Phillips head hand socket provides secure engagement and helps reduce cam-out. 1/4 inch drive size with 26mm length supports compact, precise handling. Chromium-vanadium steel alloy delivers high strength for professional-duty durability. Anti-corrosive construction helps maintain performance in demanding shop environments. Chrome polished finish resists corrosion while staying tough under frequent use. Knurled circumference improves hand grip for steadier control and consistent torque. Permanently stamped size marking simplifies identification and tool organization. A practical choice when you need a compact Phillips hand socket with durable materials, clear sizing, and corrosion-resistant finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.