Shop GENIUS TOOLS
Create Account
1/4in Dr. M5 Surface Bit Socket 70mmL
- Mfr # 208+9205
- Zoro # G523579509
product price:Â
$
5.91
/ea
Sold in multiples of 2 for
$11.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9205
- Zoro #
- G523579509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M5 Size 1/4 Inch Drive 70mm Length Durable Steel - 208+9205, 1/4in Drive Ribe Bit Socket This 1/4in drive M5 Ribe bit socket is built for controlled fastener engagement where a compact drive size and added reach matter. With a 70mm (2.76in) overall length, it helps access hardware set deeper in assemblies while maintaining a stable, professional feel on the ratchet. Manufactured from high-speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long service life in demanding environments. Size markings are stamped for quick identification and better organization in a busy tool setup. Key Benefits 1/4in drive M5 Ribe bit socket supports precise, repeatable fastener engagement. 70mm overall length (2.76in) improves access to recessed or hard-to-reach fasteners. High-speed steel construction delivers high strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit design handles the rigorous needs of technicians. Stamped size identification stays permanent for faster selection and better tool organization. Meets or exceeds ANSI standards for quality and consistency in professional use. Designed and made for professional technicians, this bit socket emphasizes reliability under heavy use without sacrificing clarity or convenience. The combination of durable steel, clearly stamped sizing, and standards compliance makes it a dependable choice for consistent results in daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.