1/2in Dr. No.2 Philips Bit Socket 55mmL
- Mfr # 408+1102
- Zoro # G023580340
product price:Â
$
7.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+1102
- Zoro #
- G023580340
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 55mm Length 1/2 Inch Drive High-Quality Steel - 408+1102 Professional Bit Socket This 1/2in drive No.2 Phillips bit socket is built for controlled fastening and repeatable fitment in professional hand tool setups. The 55mm overall length supports access while keeping the bit stable in the socket interface. Made from high speed steel for strength, durability, and anti-corrosive properties, it's designed to hold up to routine shop use. Permanent size stamping helps keep tool storage organized and reduces time spent searching for the correct bit size. Key Benefits 1/2in drive No.2 Phillips bit socket for consistent driver engagement. 55mm overall length (2.17 inches) balances reach and control. High speed steel construction supports strength, durability, and longevity. Anti-corrosive properties help resist wear in demanding work environments. Permanently stamped size marking enables fast identification and better organization. Securely attached, interchangeable bit socket design for reliable, repeatable performance. Meets or exceeds ANSI standards for dependable fit and function. Designed for professional technicians, this bit socket is built to perform under heavy use while staying easy to identify and manage in a set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.