Shop GENIUS TOOLS
Create Account
1/4in Dr. T-40 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7640
- Zoro # G123578735
product price:Â
$
10.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7640
- Zoro #
- G123578735
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-40 Size 1/4 Inch Drive 140mm Length Durable Design - 208+7640, Tamperproof Star Bit Socket This 1/4in drive T-40 tamperproof star bit socket is built for controlled fastening where added reach helps. With a 140mm (5.51in) overall length, it supports access in tighter or recessed locations while maintaining stable engagement on compatible tamperproof star fasteners. Made from High Speed Steel, the bit socket delivers high strength and durability with anti-corrosive properties. Size markings are stamped for quick, permanent identification, supporting efficient tool organization in professional hand tool setups. Key Benefits 1/4in drive T-40 tamperproof star bit socket for secure fastener engagement. 140mm overall length improves reach without sacrificing control or stability. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Stamped size markings enable fast identification and better tool organization. Bit sockets are securely attached and interchangeable for dependable shop use. Meets or exceeds ANSI standards for consistent, professional-grade performance expectations. Designed for professional technicians and built for long-term, heavy use, this bit socket focuses on durability and reliability. The combination of High Speed Steel construction, clear size stamping, and ANSI-aligned quality helps support repeatable results when servicing tamperproof star fasteners in demanding work environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.