Shop GENIUS TOOLS
Create Account
1/2in Dr. No.2 Philips Bit Socket 190mmL
- Mfr # 408+1702
- Zoro # G323580941
product price:Â
$
12.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1702
- Zoro #
- G323580941
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 1/2 Inch Drive 190mm Length Durable Steel - 408+1702 Bit Socket This 1/2in drive No.2 Phillips bit socket is built for controlled fastening where extra reach helps access recessed or hard-to-reach screws. With a 190mm overall length, it supports stable engagement and improved clearance in confined working areas. Manufactured from High Speed Steel for strength and durability, it also offers anti-corrosive properties for consistent performance in demanding shop conditions. The size marking is stamped for quick identification and long-term tool organization. Key Benefits 1/2in drive No.2 Phillips bit socket supports secure, accurate fastener engagement. 190mm overall length improves access to recessed screws and tight spaces. High Speed Steel construction delivers strength, durability, and anti-corrosive resistance. Stamped size marking enables quick identification and cleaner tool organization. Securely attached, interchangeable design stands up to rigorous professional technician use. Meets or exceeds ANSI standards for dependable fit and consistent performance. SKU 408+1702 is a professional-grade bit socket designed for repeated daily use, combining extended reach with durable steel construction. Clear size stamping helps keep sets organized, while the secure bit attachment supports reliable service in demanding environments where consistent tool performance matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.