Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Wobble Hex Bit Socket 180mmL
- Mfr # 308+4736
- Zoro # G823580991
original price:Â $11.50 , new price: $10.35 , 10 percent off
new price:Â
$
10.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4736
- Zoro #
- G823580991
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 3/8 Inch Drive 180mm Length Durable Steel - 308+4736 Professional Bit Socket This 3/8in drive 6mm wobble hex bit socket is built for controlled fastener engagement where straight access is limited. The 180mm (7.09in) overall length helps reach recessed or obstructed fasteners while keeping the connection stable at the drive end. Made from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term reliability. The size is stamped for fast identification and consistent tool organization in a professional setup. Key Benefits 3/8in drive with 6mm wobble hex bit for flexible fastener access. 180mm (7.09in) overall length improves reach into tight, recessed areas. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding shop conditions. Size stamped permanently for quick identification and better tool organization. Securely attached, interchangeable bit socket design built for rigorous technician use. SKU 308+4736 is designed for professional technicians who need dependable performance over repeated heavy use. With durable high speed steel construction, clear size markings, and compliance with ANSI expectations, it supports efficient work habits while maintaining the reliability required for day-to-day service environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.