Shop GENIUS TOOLS
Create Account
1/2in Dr. No.2 Philips Bit Socket 230mmL
- Mfr # 408+1802
- Zoro # G023583136
product price:Â
$
13.30
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1802
- Zoro #
- G023583136
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.2 230mm Length 1/2 Inch Drive Durable Steel Construction - 408+1802 Phillips bit socket SKU: 408+1802. This 1/2in drive No.2 Phillips bit socket is built for controlled fastening where extended reach is needed. The 230mm (9.06in) overall length helps access recessed or obstructed fasteners while maintaining compatibility with standard 1/2in drive ratchets and accessories. Made from high speed steel, it combines strength and durability with anti-corrosive properties for long-term workshop use. Size markings are stamped for quick identification and better tool organization when working across multiple bit sockets. Key Benefits 1/2in drive No.2 Phillips bit socket for common Phillips fasteners. 230mm overall length (9.06in) improves reach in tight spaces. High speed steel construction delivers strength and long-lasting durability. Anti-corrosive properties help resist wear during repeated professional use. Permanently stamped size markings support fast identification and organization. Securely attached, interchangeable design handles rigorous professional technician demands. Designed for professional-grade performance, this bit socket supports consistent engagement and dependable service life in demanding environments. With clear size identification, corrosion resistance, and ANSI-aligned quality expectations, it fits smoothly into a technician's socket system while remaining durable under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.