Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/32in Hex Bit Socket 70mmL
- Mfr # 208+3306
- Zoro # G323578962
product price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3306
- Zoro #
- G323578962
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/32 Inch Size 1/4 Inch Drive 70mm Length Durable Construction - 208+3306, Hex Bit Socket This 3/32in hex bit socket is built for precise engagement on small hex fasteners using a 1/4in drive. The 70mm overall length helps reach recessed hardware while maintaining controlled handling for detailed work. Made from high speed steel, the bit is designed for strength, durability, and anti-corrosive performance. Permanent, stamped size markings support fast identification and cleaner tool organization in busy professional environments. Key Benefits 3/32in hex bit size supports accurate fit and reduced fastener damage. 1/4in drive interface integrates easily with standard ratchets and extensions. 70mm overall length improves access to recessed or hard-to-reach fasteners. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide permanent identification for faster tool selection. Securely attached yet interchangeable design supports reliable performance under professional demands. Meets or exceeds ANSI standards for consistent quality and dependable results. Designed and made for professional technicians, this hex bit socket is built to handle rigorous, repeated use while maintaining dependable fit and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.