Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Star Bit Socket 190mmL
- Mfr # 408+6720
- Zoro # G923580396
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6720
- Zoro #
- G923580396
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-20 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 408+6720 Star Bit Socket This 1/2in drive T-20 star bit socket is built for controlled fastening where reach and reliable bit engagement matter. The 190mm overall length helps access recessed or hard-to-reach fasteners while keeping the drive end stable on a ratchet or breaker bar. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is made to hold up under routine professional use. Size markings are stamped directly on the tool for quick identification and better organization in a toolbox or drawer. Key Benefits 1/2in drive T-20 star bit socket suits common professional hand-tool setups. 190mm overall length helps reach fasteners in deeper or recessed areas. High speed steel construction provides high strength with durable, anti-corrosive performance. Bit sockets are securely attached and interchangeable for dependable, consistent fit. Stamped size markings support fast identification and cleaner tool organization. Meets or exceeds ANSI standards established by the American National Standards Institute. Designed for professional technicians and heavy-use environments, this long star bit socket supports repeatable results on demanding jobs. The combination of extended reach, durable steel construction, and clearly stamped sizing helps streamline everyday work while maintaining dependable performance across repeated service and maintenance tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.