Shop GENIUS TOOLS
Create Account
1/2in Dr. No.3 Philips Bit Socket 110mmL
- Mfr # 408+1503
- Zoro # G823581066
product price:Â
$
12.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1503
- Zoro #
- G823581066
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 1/2 Inch Drive 110mm Length Durable Steel - 408+1503 Professional Bit Socket This 1/2in drive No.3 Phillips bit socket is built for consistent fit and controlled torque transfer when using a ratchet or breaker bar. The 110mm overall length adds reach for fasteners that sit below surrounding components while keeping handling stable. Made from high speed steel with anti-corrosive properties, it's designed for long-term durability in demanding shop conditions. The size is stamped directly on the tool for quick identification during setup and storage. Key Benefits 1/2 inch drive No.3 Phillips bit socket for secure engagement and torque. 110mm overall length helps reach recessed fasteners without sacrificing control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist deterioration in harsh work environments. Permanently stamped size marking improves organization and reduces selection mistakes. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable, professional-grade tool performance. Designed and made for professional technicians, this bit socket is intended to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.