Shop GENIUS TOOLS
Create Account
3/8in Dr. 7/32in Hex Bit Socket 180mmL
- Mfr # 308+3714
- Zoro # G623581594
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3714
- Zoro #
- G623581594
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/32 Inch Size 3/8 Inch Drive 180mm Extra Long Durable Design - 308+3714 Hex Bit Socket This 3/8in drive hex bit socket is built for precise engagement with 7/32in hex fasteners, while the extra-long 180mm length helps reach recessed or obstructed hardware. The bit is made from high speed steel for strength, durability, and anti-corrosive performance in demanding shop conditions. Designed for professional technicians, it meets or exceeds ANSI standards and features permanently stamped sizing to keep tool identification fast and consistent during repetitive service work. Key Benefits 7/32in hex bit size delivers a snug fit for controlled fastening. 3/8in drive works with common ratchets and torque wrenches. 180mm (7.09in) overall length improves access in tight engine bays. High speed steel construction provides high strength and long wear life. Anti-corrosive properties help maintain performance in harsh working environments. Permanently stamped size marking speeds identification and supports organized storage. Securely attached yet interchangeable design supports reliable, repeatable professional use. Built to meet the rigorous needs of professional technicians, it's a dependable choice when reach, durability, and accurate hex engagement matter for consistent results over heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.