Shop GENIUS TOOLS
Create Account
3/8in Dr. M9 Surface Bit Socket 76mmL
- Mfr # 340+9209
- Zoro # G023582047
product price:Â
$
10.84
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 340+9209
- Zoro #
- G023582047
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Surface Bit Socket M9 Size 3/8 Inch Drive 76mm Length High-Strength Steel - 340+9209 Professional Bit Socket This 3/8 inch drive M9 Ribe surface bit socket is built for accurate fastener engagement and controlled torque transfer. With a 76mm (2.99 inch) overall length, it provides practical reach while maintaining a compact profile for everyday service work. Constructed from high speed steel for strength, durability, and anti-corrosive properties, it is designed for repeated use in professional environments. Clearly stamped size markings support quick identification and consistent tool organization. Key Benefits 3/8 inch drive M9 Ribe surface bit socket for precise fitment. 76mm overall length provides added reach without sacrificing control. High speed steel construction supports high strength and long service life. Anti-corrosive properties help resist wear in demanding shop conditions. Stamped size markings enable fast, permanent identification and organization. Securely attached, interchangeable design built for rigorous technician use. Meets or exceeds ANSI standards for quality and performance expectations. Built for heavy use, it delivers consistent engagement and durability while keeping size selection simple and repeatable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.