Shop GENIUS TOOLS
Create Account
1/2in Dr. No.3 Philips Bit Socket 190mmL
- Mfr # 408+1703
- Zoro # G323582372
product price:Â
$
14.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+1703
- Zoro #
- G323582372
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket No.3 1/2 Inch Drive 190mm Length Durable Steel - 408+1703 Professional Bit Socket This 1/2in drive No.3 Phillips bit socket is built for consistent fastening performance in professional toolkits. The 190mm overall length helps reach fasteners in deeper or recessed access points while maintaining a secure bit-to-socket connection. Constructed from High Speed Steel with anti-corrosive properties, it's designed for strength and durability under heavy use. Permanently stamped size markings support quick identification during tool organization and job setup. Key Benefits 1/2in drive No.3 Phillips bit socket for precise, repeatable fit. 190mm overall length helps access hard-to-reach or recessed fasteners. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings enable faster identification and better organization. Securely attached, interchangeable design built for professional technician requirements. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 408+1703.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.