Shop GENIUS TOOLS
Create Account
1/4in Dr. T-9 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7609
- Zoro # G023579184
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+7609
- Zoro #
- G023579184
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-9 Size 1/4 Inch Drive 140mm Length Durable Design - 208+7609 Tamperproof Bit Socket This 1/4in drive T-9 tamperproof star bit socket is built for consistent fastener engagement and dependable fit on tamperproof star screws. The 140mm overall length helps reach recessed or obstructed fasteners while keeping the tool stable in hand. Constructed from high speed steel for strength and durability, it also features anti-corrosive properties for long-term service in demanding shop conditions. Permanently stamped sizing supports fast identification and cleaner tool organization. Key Benefits 1/4in drive T-9 tamperproof star bit socket for secure fastener engagement. 140mm overall length improves access to hard-to-reach fasteners and recesses. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help protect the bit socket in harsh environments. Stamped size markings provide permanent, easy identification during tool selection. Securely attached, interchangeable bit socket design built for professional technicians' demands. Meets or exceeds ANSI standards for dependable performance and consistent quality. Its durable materials, clear size identification, and professional-grade build make it a practical choice for technicians who need consistent results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.