Shop GENIUS TOOLS
Create Account
3/8in Dr. T-15 Pentacle Bit Socket 50mmL
- Mfr # 308+5015
- Zoro # G223580539
product price:Â
$
5.70
/ea
Sold in multiples of 2 for
$11.40
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5015
- Zoro #
- G223580539
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-15 Size 3/8 Inch Drive 50mm Length Durable Steel - 308+5015, Bit Socket Tool This 3/8in drive T-15 pentacle bit socket is designed for accurate fastener engagement and dependable daily service work. The 50mm overall length provides practical reach while keeping the tool compact and easy to control in hand or with a ratchet. Made from high-speed steel with anti-corrosive properties, it supports long-term durability in demanding shop environments. Size markings are stamped for quick identification and consistent tool organization across your socket and bit sets. Key Benefits 3/8in drive T-15 pentacle bit socket for consistent, precise fitment. 50mm overall length (1.97in) balances reach and control in tight areas. High-speed steel construction delivers strength and durability under heavy use. Anti-corrosive properties help maintain performance in harsh working conditions. Stamped size markings enable fast identification and improved tool organization. Securely attached, interchangeable bit socket design supports rigorous professional use. Meets or exceeds ANSI standards for quality and reliability expectations. Built for professional technicians, this bit socket is intended to handle repeated use without sacrificing fit or performance. It's a practical choice for maintaining an organized, efficient tool setup while relying on durable materials and clearly marked sizing for faster workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.