Shop GENIUS TOOLS
Create Account
1/2in Dr. T-27 Tamperproof Star Bit Socket 55mmL
- Mfr # 408+7127
- Zoro # G423583217
product price:Â
$
7.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+7127
- Zoro #
- G423583217
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-27 Size 1/2 Inch Drive 55mm Length Durable Design - 408+7127 Professional Bit Socket This 1/2in drive T-27 tamperproof star bit socket is built for consistent fit and dependable torque transfer in professional hand tool setups. The 55mm overall length provides practical reach while maintaining control and stability during fastening and removal. Made from high speed steel, it's designed for high strength, durability, and anti-corrosive performance. Permanently stamped size markings support faster identification and better organization in toolboxes and service carts. Key Benefits 1/2in drive T-27 tamperproof star bit socket for secure, precise engagement. 55mm overall length balances reach and control in tight working areas. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking improves organization and quick identification. Securely attached, interchangeable bit design built for professional technician demands. Meets or exceeds ANSI standards for performance and quality consistency. SKU 408+7127 is a professional-grade bit socket designed for heavy use where reliability matters. With durable high speed steel construction, clear size identification, and compliance with ANSI standards, it fits well into any technician-focused tool kit that demands repeatable performance and long-term serviceability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.