1/4in Dr. PH.1 Philips Bit Socket 140mmL
- Mfr # 208+1601
- Zoro # G723578562
original price:Â $7.67 , new price: $6.90 , 10 percent off
new price:Â
$
6.90
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+1601
- Zoro #
- G723578562
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Philips Bit Socket PH1 1/4 Inch Drive 140mm Length Precision Hand Tool - 208+1601, Phillips Bit Socket This Phillips bit socket is built for controlled, repeatable fastening with a #1 Phillips bit and a 1/4in drive interface. The 140mm overall length helps extend reach while keeping the bit securely attached yet interchangeable for service work and daily shop use. Constructed from high-speed steel, it delivers high strength with anti-corrosive properties to support long-term durability. Permanently stamped sizing improves organization and speeds identification when working from a drawer, cart, or tool case. Key Benefits #1 Phillips bit socket fit supports consistent engagement and reduced fastener slippage. 1/4in drive size integrates easily with standard ratchets and hand drivers. 140mm overall length improves access in recessed or hard-to-reach locations. High-speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist rust and maintain reliable performance over time. Stamped size marking stays readable for quick identification and better tool organization. Meets or exceeds ANSI standards for dependable professional hand tool performance. Designed for professional technicians and demanding users, this bit socket focuses on secure grip and dependable fitment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.