Shop GENIUS TOOLS
Create Account
3/8in Dr. PH.3 Philips Head Driver 60mmL
- Mfr # 3476R03
- Zoro # G723581982
original price:Â $11.51 , new price: $10.36 , 9 percent off
new price:Â
$
10.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3476R03
- Zoro #
- G723581982
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Phillips Head Screwdriver Bit PH3 Size 3/8 Inch Drive 60mm Length Durable Steel - 3476R03 Impact Bit Socket This 3/8 inch drive Phillips impact bit socket is designed for #3 Phillips fasteners and impact-rated work. It combines a compact driver-bit style with socket compatibility to fit common 3/8 inch drive ratchets and impact tools. Made from Chromium Molybdenum Alloy Steel, it is built for strength, durability, and anti-corrosive performance. The matte black oxide finish and oil-quenched heat treatment support a tough exterior and strong core for long-term professional use. Key Benefits #3 Phillips impact bit socket helps transfer torque on high-impact applications. 3/8 inch drive size integrates with standard ratchets and impact wrenches. Overall length 76mm (2.99 inches) supports reach without excessive bulk. Chromium Molybdenum Alloy Steel provides high strength and anti-corrosive properties. Heat treated through oil quenching for durable exterior and strong inner core. Matte black oxide coating adds protection and helps resist wear over time. Stamped size markings enable quick identification and organized tool storage. SKU: 3476R03. Built for professional technicians, it is engineered to handle repeated heavy use while keeping sizing clear and consistent in your socket set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.