Shop GENIUS TOOLS
Create Account
3/8in Dr. T45 Star Head Driver 60mmL
- Mfr # 3460S45
- Zoro # G723580015
original price:Â $9.53 , new price: $8.58 , 9 percent off
new price:Â
$
8.58
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3460S45
- Zoro #
- G723580015
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Head Driver T45 Size 3/8 Inch Drive 60mm Length Durable Construction - 3460S45 Star Impact Bit Socket This 3/8 inch drive T45 star head driver is built for consistent fit and controlled torque transfer. With a 60mm (2.36 inch) overall length, it supports access in tight work areas while maintaining the strength expected from an impact-style bit socket. Constructed from Chromium Molybdenum Alloy Steel, it combines high strength with anti-corrosive properties. Size markings are stamped for fast identification and cleaner tool organization during service work. Key Benefits T-45 star impact bit socket design supports precise engagement and reduced slippage. 3/8 inch drive and 60mm length suit a wide range of tasks. Chromium Molybdenum Alloy Steel provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Heat treated via oil quenching for a tough exterior and strong core. Matte black oxide coating adds protection and a durable working surface. Sizes stamped permanently for quick identification and organized storage. Meets or exceeds ANSI standards and is designed for professional technicians who need dependable, repeatable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.