3/8in Dr. 16mm Hex Head Driver 76mmL
- Mfr # 347616
- Zoro # G523578908
product price:Â
$
10.96
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 347616
- Zoro #
- G523578908
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Driver 16mm Size 3/8 Inch Drive 76mm Length Durable Steel Construction - 347616 Impact Bit Socket This 3/8in drive 16mm hex head driver impact bit socket is built for demanding fastening and removal work where consistent fit and strength matter. With a compact 76mm (2.99in) overall length, it balances reach and control in tight spaces while staying compatible with standard 3/8in drive tools. Manufactured from Chromium Molybdenum Alloy Steel, it's engineered for high strength and durability with anti-corrosive properties. Heat treatment and a black oxide coating help it stand up to repeated impact use in professional environments. Key Benefits 3/8in drive, 16mm hex head driver for impact-ready fastening tasks. 76mm (2.99in) overall length supports access while maintaining stable handling. Chromium Molybdenum Alloy Steel construction delivers strength and long-term durability. Anti-corrosive material properties help reduce wear in harsh shop conditions. Heat treated for strength, designed to handle repeated professional impact use. Black oxide coating adds protection while maintaining a secure, tool-friendly finish. Size is permanently stamped for quick identification and better tool organization. SKU: 347616. Built for professional technicians who need reliable, repeatable performance from their impact bit sockets without sacrificing durability or identification clarity in daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.