Shop GENIUS TOOLS
Create Account
1/2in Dr. Sliding T-Handle
- Mfr # 480040
- Zoro # G423580926
original price:Â $23.41 , new price: $21.07 , 10 percent off
new price:Â
$
21.07
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 480040
- Zoro #
- G423580926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Sliding T-Handle Wrench 1/2 Inch Drive Heavy-Duty Steel Construction for Versatile Socket Access - 480040 Sliding T-Handle Socket Wrench This 1/2in drive sliding T-handle is built for controlled torque and flexible access when working with sockets. The 320mm shank length provides reach and leverage, while the sliding cross-bar helps position your grip for better clearance around surrounding components. Constructed from chromium-vanadium steel alloy, it offers high strength, durability, and anti-corrosive protection for professional shop environments. Size markings are permanently stamped for fast identification and consistent tool organization. Key Benefits 1/2in drive sliding T-handle design improves leverage and socket control. 320mm overall length helps reach fasteners set deeper in assemblies. Sliding cross-bar allows grip positioning for clearance in tight work areas. Chromium-vanadium steel alloy supports high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop conditions. Sizes are stamped permanently for quick identification and better tool organization. SKU 480040 is designed for professional technicians who need dependable access to difficult fasteners without sacrificing strength. Its adjustable sliding handle and durable steel construction support repeated heavy use, while clear stamped sizing helps streamline workflow and reduce time spent searching for the correct drive tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.