Shop GENIUS TOOLS
Create Account
3/4in Dr. Ratchet Head with 350mmL Tube Handle
- Mfr # 680672E
- Zoro # G123583838
original price:Â $143.44 , new price: $129.10 , 10 percent off
new price:Â
$
129.10
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 680672E
- Zoro #
- G123583838
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Head with Tube Handle 3/4 Inch Drive Chrome Molybdenum Durable Construction - 680672E Professional Ratchet Head Tool This 3/4in drive ratchet head with tube handle is built for heavy-duty fastening where leverage, reach, and control matter. The extended 530mm (20.87in) overall length helps you apply torque more comfortably, while the tube handle design supports a steady grip during demanding work. Constructed from Chromium Molybdenum Alloy Steel, it's made for strength and long-term durability with anti-corrosive properties. Key Benefits 3/4in drive ratchet head with tube handle for added leverage and control. 530mm (20.87in) overall length supports reach on hard-to-access fasteners. Chrome Molybdenum alloy steel construction provides high strength under load. Anti-corrosive material properties help resist wear in harsh working environments. Meets or exceeds ANSI standards for consistent quality and performance expectations. Professional-grade build designed for lifetime heavy use by technicians. SKU: 680672E. Designed for professional hand tool setups, this ratchet head prioritizes durability, standardized quality, and practical handling. The combination of a long tube handle and Cr-Mo steel construction supports reliable performance when working with larger 3/4in drive sockets and demanding torque applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.