Shop GENIUS TOOLS
Create Account
1/4in Dr. Quick Release Reversible Ratchet
- Mfr # 280231R
- Zoro # G023579467
original price:Â $42.72 , new price: $38.45 , 10 percent off
new price:Â
$
38.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 280231R
- Zoro #
- G023579467
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/4 Inch Drive 36 Teeth Quick Release Durable Mechanism - 280231R Ratchet Wrench This 1/4in drive reversible ratchet is built for controlled fastening and quick socket changes in confined work areas. With a 36-tooth mechanism and quick release, it supports efficient hand-tool workflow without adding bulk to your kit. Constructed from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. At 130mm (5.12in) overall length, it stays compact while meeting ANSI standards for dependable professional use. Key Benefits 1/4in drive quick release design speeds socket removal and installation. Reversible ratchet mechanism supports tightening and loosening without repositioning. 36-tooth gear delivers smooth action for controlled turns in tight spaces. 130mm (5.12in) overall length balances reach and compact handling. Chromium-vanadium steel alloy provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. SKU 280231R is engineered for technicians who rely on consistent ratchet engagement and fast socket swaps during repetitive fastening tasks. The compact 1/4in drive format makes it a practical choice for precise work where access is limited and tool control matters.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.