Shop GENIUS TOOLS
Create Account
3/8in Dr. L-Handle 200mmL
- Mfr # 320160L
- Zoro # G823582070
product price:Â
$
11.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 320160L
- Zoro #
- G823582070
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools L-Handle Wrench 3/8 Inch Drive Heavy-Duty Steel Ergonomic Grip - 320160L Professional 3/8in Drive L-Handle This 3/8in drive L-handle is built for controlled turning and added leverage when working on fasteners. With a 160mm (6.3in) overall length, it balances reach and handling for steady use in tight or awkward positions. Made from Chromium-vanadium steel alloy, it delivers high strength with anti-corrosive properties for long service life. Designed to meet or exceed ANSI standards, it's intended for professional technicians and built to perform over a lifetime of heavy use. Key Benefits L-handle layout improves leverage and control compared to straight-handle drivers. 3/8in inch drive size supports common sockets and accessories for versatile work. 160mm (6.3in) length offers reach without sacrificing balance in the hand. Chromium-vanadium steel alloy provides strength and durability under repeated load. Anti-corrosive material properties help resist wear in demanding shop conditions. Meets or exceeds ANSI standards for consistent quality and reliability. SKU 320160L is engineered for dependable torque application, especially when extra leverage is needed. The ergonomic grip supports steadier handling during repetitive fastening tasks, while the durable alloy construction helps the tool maintain performance over time in professional environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.