1/2in DR. Super Duty IMPACT WRENCH 450 FT-LB
- Mfr # 400452
- Zoro # G723583696
original price:Â $280.31 , new price: $252.28 , 10 percent off
new price:Â
$
252.28
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 400452
- Zoro #
- G723583696
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive Long Anvil 450 ft-lbs High Torque Lightweight - 400452 Professional Air Impact Wrench This 1/2in drive long anvil air impact wrench is built for consistent fastening and removal work where controlled power matters. The twin hammer mechanism, forward/reverse control, and trigger operation support steady handling during repetitive tasks. Designed for professional technicians, it runs at 90 psig / 620 kpa and delivers up to 450 ft.lb. / 610 Nm max torque. With an 8,000 rpm free speed and standard air connections, it integrates easily into common shop air setups. Key Benefits 450 ft.lb. / 610 Nm max torque for stubborn fasteners and secure installs. Twin hammer design helps deliver strong impacts with balanced, reliable performance. Runs on 90 psig / 620 kpa for compatibility with standard air systems. 8,000 rpm free speed supports efficient removal and installation cycles. 1/4 in. air inlet with 3/8 in. / 10 mm minimum hose size. Metal construction built for heavy use in professional service environments. Forward/reverse switch and trigger control for straightforward, secure operation. SKU 400452 is a practical choice for shops that need dependable pneumatic torque without complicated setup. Pair it with the specified inlet and hose size to maintain airflow, and operate at the recommended pressure for consistent results across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.