Shop GENIUS TOOLS
Create Account
1/2in DR. Super Duty IMPACT WRENCH 450 FT-LB
- Mfr # 400450
- Zoro # G923580716
original price:Â $262.19 , new price: $235.97 , 10 percent off
new price:Â
$
235.97
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 400450
- Zoro #
- G923580716
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Air Impact Wrench 1/2 Inch Drive 450 ft-lbs High Torque 610 Nm Heavy Duty - 400450 - Pneumatic Impact Wrench Designed for demanding fastening and removal work, this 1/2in drive air impact wrench delivers strong, consistent output for stubborn nuts and bolts. The twin hammer mechanism supports reliable impact power, while the metal construction is built for regular shop use. Control is straightforward with forward and reverse switching and a trigger that supports secure operation. It is specified for 90 psig / 620 kpa air pressure, with a free speed of 8,000 rpm, and connects to common shop air setups using a 1/4in air inlet and 3/8in (10 mm) minimum hose size. Key Benefits Twin hammer mechanism supports consistent impacts and dependable performance under heavy use. Maximum torque rated at 450 ft-lb / 610 Nm for stubborn fasteners. Free speed of 8,000 rpm helps reduce time on repetitive removal tasks. Runs at 90 psig / 620 kpa for stable, predictable air tool output. 1/4in air inlet fits common fittings; 3/8in / 10 mm hose minimum. Forward/reverse switching and trigger design support controlled, secure operation. SKU 400450 is a professional-grade pneumatic impact wrench built for technicians who need repeatable torque and durable construction in a 1/2in drive format. It is intended to perform over a lifetime of heavy use, while maintaining practical air requirements for typical shop compressors and hose setups.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.