1/2in Dr. T-30 Tamperproof Star Bit Socket 190mmL
- Mfr # 408+7730
- Zoro # G723582996
product price:Â
$
13.27
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+7730
- Zoro #
- G723582996
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-30 Size 1/2 Inch Drive 190mm Length Durable Design - 408+7730 Tamperproof Star Bit Socket This 1/2in drive T-30 tamperproof star bit socket is built for controlled, repeatable fastening and removal on tamper-resistant star fasteners. The 190mm overall length helps extend reach while keeping the strength and stability expected in professional hand tools. Manufactured from high-speed steel for strength and durability, it also offers anti-corrosive properties to help maintain performance in shop and field conditions. Clear, stamped size markings support quick identification during tool organization and service work. Key Benefits 1/2 inch drive T-30 tamperproof star bit socket for secure engagement. 190mm overall length improves access and leverage in hard-to-reach areas. High-speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from regular professional use. Permanently stamped size markings enable fast identification and better tool organization. Securely attached, interchangeable bit socket design built for technician-level demands. Meets or exceeds ANSI standards for consistent fit, performance, and reliability. Designed for professional technicians and heavy-use environments, this bit socket balances reach, identification, and durability in a single tool.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.