Shop GENIUS TOOLS
Create Account
1/2in Drive M16 55mmL Ribe Bit Socket
- Mfr # 446+9016
- Zoro # G123582961
product price:Â
$
14.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 446+9016
- Zoro #
- G123582961
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M16 Size 55mm Length 1/2 Inch Drive High Strength Steel - 446+9016, Ribe bit socket This 1/2 inch drive M16 Ribe bit socket is built for controlled torque transfer and dependable engagement in Ribe fasteners. With a 55mm overall length (2.17 inches), it helps reach recessed hardware while maintaining stable alignment on the bit profile. Manufactured from high speed steel for strength and durability, the socket also features anti-corrosive properties for long-term shop use. The size is stamped for quick identification, supporting cleaner tool organization and faster selection during service work. Key Benefits 1/2 inch drive M16 Ribe bit socket for consistent fastener engagement. 55mm overall length (2.17 inches) supports access to recessed fasteners. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance under demanding work conditions. Permanently stamped size markings improve identification and tool organization. Securely attached, interchangeable bit design handles rigorous professional technician needs. Meets or exceeds ANSI standards for dependable fit and performance consistency. SKU: 446+9016.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.