Shop GENIUS TOOLS
Create Account
1/2in Dr. T-60 Star Bit Socket 190mmL
- Mfr # 442+6760
- Zoro # G323583379
product price:Â
$
24.92
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 442+6760
- Zoro #
- G323583379
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-60 Size 1/2 Inch Drive Extra Long 190mm Durable Construction - 442+6760, Extra-Long Star Bit Socket This 1/2 inch drive T-60 star bit socket is built for consistent fit and controlled torque in professional hand tool setups. The extra-long 190mm (7.48 inches) overall length helps extend reach while maintaining a stable connection between the bit and drive tool. Made from high speed steel with anti-corrosive properties, it supports heavy-use service work where strength and durability matter. Permanent size stamping helps keep tool storage organized and reduces time spent identifying sockets during routine jobs. Key Benefits 1/2 inch drive T-60 star bit socket for secure, repeatable fastener engagement. Extra-long 190mm (7.48 inches) overall length improves reach and access. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size markings support quick identification and better tool organization. Bit sockets are securely attached and interchangeable for reliable, consistent use. Designed for professional technicians, this extra-long star bit socket is intended to handle rigorous day-to-day demands without sacrificing identification, fit, or durability. SKU: 442+6760. Built to perform over a lifetime of heavy use while maintaining dependable function and corrosion resistance in regular service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.