Shop GENIUS TOOLS
Create Account
1/4in Dr. T-27 Pentacle Bit Socket 100mmL
- Mfr # 208+5427
- Zoro # G923579147
product price:Â
$
10.00
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+5427
- Zoro #
- G923579147
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-27 Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+5427 Professional Bit Socket This 1/4in drive T-27 pentacle bit socket is built for consistent fastener engagement and dependable fit. The 100mm overall length helps provide reach while maintaining control, making it well-suited for organized, repeatable work in professional tool kits. Constructed from High Speed Steel, it's designed for strength, durability, and anti-corrosive performance. Permanently stamped size markings support quick identification and cleaner tool organization, especially when working across multiple bit sizes. Key Benefits 1/4in drive T-27 pentacle bit socket for precise, repeatable fastener engagement. 100mm overall length balances added reach with stable handling and control. High Speed Steel construction supports high strength, durability, and anti-corrosive properties. Permanently stamped size marking helps quick identification and faster tool organization. Securely attached, interchangeable design built to handle rigorous professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 208+5427 is designed as a professional-grade bit socket for heavy-use environments, combining durable steel construction with clear size identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.