3/8in Dr. T-45 Tamperproof Star Bit Socket 50mmL
- Mfr # 310+7145
- Zoro # G623580344
original price:Â $6.20 , new price: $5.58 , 10 percent off
new price:Â
$
5.58
/ea
Sold in multiples of 2 for
$11.16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 310+7145
- Zoro #
- G623580344
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-45 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 310+7145 Tamperproof Bit Socket This T-45 tamperproof star bit socket is built for servicing tamper-resistant fasteners with a secure, consistent fit. It uses a 3/8 inch drive and a compact 50mm overall length, making it a practical choice when working in tighter access areas while keeping strength and control at the ratchet. Designed for professional technicians, the bit is securely attached yet interchangeable, helping maintain reliability across repeated use. Size markings are stamped for quick identification and long-term tool organization. Key Benefits T-45 tamperproof star profile helps maintain grip on security fasteners. 3/8 inch drive fits common ratchets, extensions, and torque tools. 50mm overall length supports access and control in confined spaces. Made from high speed steel for strength and anti-corrosive durability. Stamped size marking supports fast selection and permanent identification. Securely attached, interchangeable bit design supports dependable service work. Meets or exceeds ANSI standards for consistent tool performance expectations. It's intended for heavy-duty professional applications where repeatable engagement and durability matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.