Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Pentacle Bit Socket 80mmL
- Mfr # 408+5220
- Zoro # G823581370
product price:Â
$
8.70
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5220
- Zoro #
- G823581370
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-20 Size 1/2 Inch Drive 80mm Length Durable S2 Steel - 408+5220, Bit Socket This 1/2in drive T-20 pentacle bit socket is built for consistent fit, controlled torque transfer, and repeatable results in professional toolkits. The 80mm overall length provides practical reach while maintaining stability when paired with a 1/2in drive ratchet or torque tool. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long-term service in demanding environments. Permanently stamped sizing helps keep sets organized and reduces time spent searching for the correct bit. Key Benefits 1/2in drive T-20 pentacle bit socket supports secure, repeatable fastener engagement. 80mm overall length balances access in tight areas with steady handling control. High speed steel construction delivers strength, durability, and anti-corrosive performance. Permanently stamped size marking speeds identification and improves tool organization. Securely attached, interchangeable bit design helps prevent slippage during demanding work. Meets or exceeds ANSI standards for consistent professional-grade fit and performance. Designed for professional technicians, this bit socket is built to handle heavy use while keeping everyday work efficient and predictable. The combination of durable materials, clear size identification, and ANSI-aligned performance makes it a reliable choice when you need a 1/2in drive T-20 pentacle bit socket that holds up over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.