Shop GENIUS TOOLS
Create Account
1/2in Dr. T-20 Star Bit Socket 150mmL
- Mfr # 408+6620
- Zoro # G223580706
product price:Â
$
11.02
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6620
- Zoro #
- G223580706
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T20 1/2 Inch Drive 150mm Length Durable S2 Steel - 408+6620 Professional Bit Socket This 1/2in drive T20 star bit socket is built for technicians who need consistent fit, controlled torque transfer, and extra reach. The 150mm overall length helps access recessed or obstructed fasteners while staying compatible with standard 1/2in drive ratchets and torque tools. Made from high-speed steel for strength and durability, it also features anti-corrosive properties to support long service life in demanding work environments. The size marking is stamped for quick identification and long-term tool organization. Key Benefits 1/2in drive T20 star bit socket supports professional service and repeatable fastening. 150mm overall length provides added reach for deeper, harder-to-access fasteners. High-speed steel construction delivers strength and durability under heavy technician use. Anti-corrosive properties help protect the socket in harsh shop environments. Stamped size marking enables fast, permanent identification during tool selection. Securely attached, interchangeable bit design helps maintain reliable engagement under load. Meets or exceeds ANSI standards for quality, fit, and performance consistency. Designed for professional-grade reliability, this bit socket supports organized workflows and consistent results across repeated tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.