Shop GENIUS TOOLS
Create Account
1/2in Dr. T-45 Star Bit Socket 190mmL
- Mfr # 410+6745
- Zoro # G723582125
original price:Â $14.68 , new price: $13.21 , 10 percent off
new price:Â
$
13.21
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 410+6745
- Zoro #
- G723582125
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-45 Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 410+6745 Professional Bit Socket This 1/2in drive T-45 star bit socket is built for controlled torque transfer and consistent fit on T-45 fasteners. The 190mm overall length helps access recessed hardware while keeping the drive end clear for your ratchet or breaker bar. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long service life. Size markings are stamped for quick identification in a drawer, cart, or socket rail. Key Benefits 1/2in drive T-45 star bit socket supports professional hand-tool setups. 190mm overall length reaches deep-seated fasteners without awkward extensions. High speed steel construction delivers strength, durability, and anti-corrosive protection. Permanently stamped size marking speeds identification and reduces tool mix-ups. Securely attached, interchangeable bit socket design stays reliable under heavy use. Meets or exceeds ANSI standards for dependable fit, performance, and quality. Engineered for technicians who expect repeatable results, this star bit socket focuses on durability, reach, and easy organization. Its long profile, clear size stamping, and ANSI-aligned build help maintain efficiency during frequent service work while supporting the rigorous demands of professional tool use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.