Shop GENIUS TOOLS
Create Account
3/8in Dr. T-40 Star Bit Socket 50mmL
- Mfr # 308+6140
- Zoro # G323581672
original price:Â $5.72 , new price: $5.15 , 9 percent off
new price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+6140
- Zoro #
- G323581672
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-40 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 308+6140 Star Bit Socket This T-40 star bit socket is built for consistent fastener engagement with a 3/8 inch drive and a 50mm overall length. The stamped size marking supports fast identification in drawers, carts, and mobile toolkits. Constructed from high speed steel with anti-corrosive properties, it is designed for long-term durability. The bit is securely attached yet interchangeable, helping professional technicians maintain a reliable setup while working to ANSI standards. Key Benefits T-40 star bit socket profile supports a secure grip and reduced slippage. 3/8 inch drive fits common ratchets and handles for professional service work. 50mm overall length improves access and control in tight or recessed areas. High speed steel construction provides high strength with anti-corrosive protection. Stamped size markings enable quick identification and cleaner tool organization. Securely attached, interchangeable bit design balances flexibility and dependable retention. Meets or exceeds ANSI standards for fit, function, and professional-grade performance. Designed for professional technicians, this socket focuses on dependable fitment, durability, and easy identification-helping maintain efficient workflows and consistent results through repeated heavy use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.