Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/16in Wobble Hex Bit Socket 140mmL
- Mfr # 310+5620
- Zoro # G123580288
original price:Â $11.88 , new price: $10.69 , 10 percent off
new price:Â
$
10.69
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+5620
- Zoro #
- G123580288
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/16 Inch Wobble Style 3/8 Inch Drive 140mm Length Durable Construction - 310+5620 Professional Hex Bit Socket This 3/8 inch drive 5/16 inch wobble hex bit socket is built for controlled fastener engagement in tight or obstructed access areas. The 140mm (5.51 inch) overall length adds reach while maintaining a stable connection at the drive end and bit end. Made from High Speed Steel, it offers high strength with anti-corrosive properties for long service life. Permanently stamped size markings support fast identification and consistent tool organization in professional environments. Key Benefits 3/8 inch drive with 5/16 inch wobble hex bit for flexibility. 140mm (5.51 inch) overall length improves access in confined spaces. High Speed Steel construction provides strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Securely attached, interchangeable bit socket design supports reliable daily servicing. Permanently stamped size marking enables quick selection and better toolbox organization. SKU 310+5620 is designed for professional technicians who need repeatable performance over heavy use. Its wobble-style hex bit helps maintain engagement where straight access is limited, while the longer 140mm profile improves reach without sacrificing durability or identification clarity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.