Shop GENIUS TOOLS
Create Account
3/8in Dr. 8mm Hex Bit Socket 140mmL
- Mfr # 310+2648
- Zoro # G923582611
original price:Â $11.01 , new price: $9.91 , 9 percent off
new price:Â
$
9.91
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+2648
- Zoro #
- G923582611
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 8mm Size 3/8 Inch Drive 140mm Length Durable Construction - 310+2648 Professional Hex Bit Socket This 8mm hex bit socket is built for 3/8in drive setups and extends reach with a 140mm overall length (5.51 inches). It's designed for professional technicians who need consistent fit, straightforward size identification, and dependable performance under frequent use. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to help maintain condition over time. The bit socket is securely attached while remaining interchangeable, supporting efficient tool management and service work without guesswork. Key Benefits 8mm hex bit socket size supports accurate engagement and reduced fastener rounding. 3/8in drive compatibility integrates with common ratchets, extensions, and torque tools. 140mm (5.51in) overall length improves access in recessed or obstructed areas. High speed steel construction delivers strength, durability, and anti-corrosive properties. Stamped size markings provide fast identification and cleaner tool organization. Meets or exceeds ANSI standards for dependable professional tool performance. SKU 310+2648 is a professional-grade hex bit socket designed for long-term shop use, balancing reach, durability, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.