Shop GENIUS TOOLS
Create Account
1/4in Dr. 1/8in Hex Bit Socket 45mmL
- Mfr # 208+3108
- Zoro # G123579633
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3108
- Zoro #
- G123579633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 1/8 Inch Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+3108, Hex bit socket This 1/4in drive 1/8in hex bit socket is built for controlled, repeatable fastening with a compact 45mm overall length (1.77 inches). It's designed for professional technicians who need consistent fit, reliable engagement, and quick size recognition in daily tool rotation. Made from High Speed Steel for strength and anti-corrosive properties, this socket is engineered to hold up under heavy use. The permanently stamped size marking supports faster identification and cleaner tool organization across drawers, carts, and kits. Key Benefits 1/4in drive with 1/8in hex bit size for precise fastener engagement. 45mm overall length (1.77 inches) fits tight spaces without excess reach. High Speed Steel construction provides strength, durability, and anti-corrosive performance. Permanently stamped sizing helps quick identification and better tool organization. Securely attached, interchangeable bit socket design supports dependable professional use. Meets or exceeds ANSI standards for quality and consistent performance. SKU: 208+3108. Built as a professional-grade bit socket, it prioritizes durability, clear markings, and reliable fit in a 1/4in drive setup. The result is a practical, long-lasting hand tool component that stays consistent across repeated service work and demanding shop conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.