3/8in Dr. T-8 Pentacle Bit Socket 110mmL
- Mfr # 308+5408
- Zoro # G023578811
product price:Â
$
10.13
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5408
- Zoro #
- G023578811
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-8 Size 3/8 Inch Drive 110mm Length Durable Design - 308+5408, Professional Bit Socket This 3/8in drive T-8 pentacle bit socket is built for controlled fastening where a precise T-8 pentacle profile and a longer 110mm reach are needed. The stamped size marking supports quick identification during tool organization and job setup. Made from High Speed Steel for strength and durability, the bit socket also provides anti-corrosive properties to help maintain performance over time. It is designed for professional technicians and built to handle rigorous, repeat-use conditions while meeting or exceeding ANSI standards. Key Benefits 3/8 inch drive T-8 pentacle bit socket supports consistent, accurate engagement. 110mm overall length (4.33 inches) provides added reach in tight spaces. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent identification for faster tool organization. Securely attached, interchangeable bit design built for rigorous professional technician use. Engineered for professional-grade performance, this bit socket combines a durable High Speed Steel build with a practical 110mm length and clear stamped sizing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.