1/2in Dr. T-55 Star Bit Socket 55mmL
- Mfr # 440+6255
- Zoro # G923581843
original price:Â $11.06 , new price: $9.95 , 10 percent off
new price:Â
$
9.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 440+6255
- Zoro #
- G923581843
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-55 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 440+6255 Star Bit Socket This 1/2 inch drive T-55 star bit socket is built for consistent fit and dependable torque transfer on star fasteners. With a 55mm overall length, it offers practical reach while staying compact for controlled handling in tight spaces. Made from high speed steel for strength, durability, and anti-corrosive performance, it's designed to meet the expectations of professional technicians. The size is clearly stamped for quick identification and long-term tool organization. Key Benefits 1/2 inch drive T-55 star bit socket for accurate, repeatable fastener engagement. 55mm overall length supports access and leverage without excessive bulk. High speed steel construction delivers high strength, durability, and corrosion resistance. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for dependable performance and consistency. Built for day-to-day service work and long-term reliability, this professional-grade bit socket focuses on durability, clear identification, and standards-based performance. Its corrosion-resistant construction and secure bit design help maintain consistent results under repeated use, while the 55mm length balances reach with control.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.