Shop GENIUS TOOLS
Create Account
1/2in Dr. 17mm Hex Bit Socket 190mmL
- Mfr # 447+2757
- Zoro # G323583386
original price:Â $35.16 , new price: $31.64 , 10 percent off
new price:Â
$
31.64
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 447+2757
- Zoro #
- G323583386
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 17mm Size 1/2 Inch Drive 190mm Length Durable S2 Steel - 447+2757 Professional Bit Socket This 1/2in drive 17mm hex bit socket is built for controlled torque transfer and consistent fastener engagement. With a 190mm (7.48in) overall length, it provides added reach while keeping the familiar handling of a standard 1/2in drive setup. Designed for professional technicians, it focuses on durability, identification, and dependable fit. The bit is securely attached and interchangeable, and the size marking is permanently stamped for quick selection during repetitive service work. Key Benefits 1/2in drive with 17mm hex bit profile for secure fastener engagement. 190mm overall length (7.48in) adds reach in deeper access points. Made from High Speed Steel for strength, durability, and anti-corrosive properties. Permanently stamped size marking improves organization and faster tool selection. Securely attached, interchangeable bit socket design supports demanding professional use. Meets or exceeds ANSI standards for consistent quality expectations. Built to handle heavy, repeated use, this hex bit socket supports efficient workflows where reliability matters. The combination of a long 190mm body, stamped identification, and high-strength steel construction helps reduce downtime and maintain consistent performance across service tasks and shop environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.