Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Pentacle Bit Socket 55mmL
- Mfr # 408+5025
- Zoro # G323580514
product price:Â
$
7.53
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+5025
- Zoro #
- G323580514
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 1/2 Inch Drive 55mm Length Durable Steel - 408+5025, 1/2in Drive Bit Socket This 1/2in drive T-25 pentacle bit socket is built for consistent fastening work where fit and durability matter. The 55mm overall length helps balance access and control, while the bit and socket are securely attached for reliable use in demanding environments. Made from high speed steel with anti-corrosive properties, it is designed to hold up to repeated service use. Permanently stamped size markings support quick identification and cleaner tool organization during day-to-day work. Key Benefits 1/2in drive T-25 pentacle bit socket supports precise, repeatable fastener engagement. 55mm (2.17in) overall length balances reach and control in tight spaces. High speed steel construction delivers strength, durability, and anti-corrosive protection. Securely attached, interchangeable bit socket design withstands rigorous professional technician demands. Permanently stamped size markings make identification fast and reduce toolbox searching. Meets or exceeds ANSI standards for quality, fit, and dependable performance. SKU 408+5025 is engineered for long-term service life with a focus on dependable engagement, clear size identification, and durable materials. It fits a 1/2in drive setup and is suited to technicians who need a bit socket that remains consistent under heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.