Shop GENIUS TOOLS
Create Account
3/8in Dr. 4mm Wobble Hex Bit Socket 50mmL
- Mfr # 308+4134
- Zoro # G223581345
product price:Â
$
4.72
/ea
Sold in multiples of 2 for
$9.44
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4134
- Zoro #
- G223581345
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 4mm Wobble Style 3/8 Inch Drive 50mm Length Durable Alloy Steel - 308+4134, Hex Bit Socket This 4mm wobble-style hex bit socket is built for accurate fastener engagement with a 3/8in drive. The 50mm (1.97in) overall length helps reach recessed hardware while maintaining control and compatibility with standard 3/8in drive ratchets and extensions. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for professional technicians who rely on consistent fit and long-term service. Sizes are stamped for quick identification and cleaner tool organization in busy workspaces. Key Benefits 4mm hex bit size supports precise fit for common hex fasteners. 3/8in drive works with standard ratchets, extensions, and torque tools. 50mm overall length (1.97in) helps access recessed or tight areas. High speed steel construction provides high strength and durable service life. Anti-corrosive properties help resist rust and maintain smooth, reliable performance. Stamped size markings stay readable for fast identification and better organization. Securely attached yet interchangeable bit design supports dependable, repeatable use. Designed and made for professional technicians, it's a practical, long-wearing addition to a 3/8in drive socket setup where consistent sizing and durability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.