Shop GENIUS TOOLS
Create Account
1/2in Dr. T-25 Star Bit Socket 190mmL
- Mfr # 408+6725
- Zoro # G623580696
product price:Â
$
12.40
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+6725
- Zoro #
- G623580696
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-25 1/2 Inch Drive 190mm Length Durable S2 Steel - 408+6725 Professional Bit Socket This 1/2in drive T-25 star bit socket is built for controlled torque transfer and dependable fitment in star fasteners. The 190mm overall length helps access recessed or obstructed fasteners while keeping the drive end clear for your ratchet or breaker bar. Designed for professional technicians, the bit is securely attached for reliable, repeatable use. Permanent size stamping supports faster tool identification in a drawer, cart, or on the job, reducing downtime during routine service and repair work. Key Benefits 1/2in drive T-25 star bit socket for consistent fastener engagement. 190mm overall length reaches deeper fasteners and tight access points. Made from high speed steel for strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size marking simplifies identification and tool organization. Securely attached, interchangeable bit socket design supports dependable daily service use. Meets or exceeds ANSI standards for professional workshop expectations. Its combination of extended reach, durable steel construction, and clear size marking makes it a practical choice for technicians who need repeatable performance and efficient workflow.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.