1/2in Dr. T-25 Star Bit Socket 55mmL
- Mfr # 408+6125
- Zoro # G323579297
product price:Â
$
6.50
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 408+6125
- Zoro #
- G323579297
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-25 Size 1/2 Inch Drive 55mm Length Durable S2 Steel - 408+6125 Star Bit Socket This T-25 star bit socket is built for consistent fastener engagement with a 1/2 inch drive and 55mm overall length. The bit size is clearly stamped for fast identification, supporting cleaner tool organization and fewer slowdowns during service work. Designed for professional technicians, the star bit is securely attached yet interchangeable, helping maintain a dependable fit on star fasteners. The construction is intended to handle rigorous, repeated use while meeting or exceeding ANSI standards. Key Benefits T-25 star bit socket profile delivers a secure, precise grip on fasteners. 1/2 inch drive size fits common ratchets, breakers, and torque tools. 55mm overall length supports access and control in many working positions. Made from high speed steel for strength, durability, and anti-corrosive performance. Stamped size markings provide permanent, easy identification during tool organization. Bit is securely attached but interchangeable to support long-term tool serviceability. SKU 408+6125 is a professional-grade star bit socket for technicians who need repeatable fit and durable performance. With high speed steel construction, permanent size markings, and an ANSI-aligned design, it supports efficient fastening work while staying organized and easy to identify in a busy tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.