1/4in Dr. 5mm Wobble Hex Bit Socket 70mmL
- Mfr # 208+4335
- Zoro # G523578700
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+4335
- Zoro #
- G523578700
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 1/4 Inch Drive 70mm Length Durable Construction - 208+4335, Wobble Hex Bit Socket This 5mm wobble hex bit socket is built for controlled hex fastener engagement when access is limited. The wobble end provides added working angle flexibility while keeping the bit securely attached and interchangeable for efficient setup changes. Made from high speed steel with anti-corrosive properties, it's designed to withstand regular professional use. Clear, stamped size markings support quick identification and consistent tool organization in the box or on the cart. Key Benefits 5mm wobble hex bit design expands usable angles in tight work areas. 1/4in drive size fits common ratchets, extensions, and torque tools. 70mm overall length helps reach recessed fasteners without excess bulk. High speed steel construction delivers strength, durability, and long service life. Anti-corrosive properties help resist rust and maintain reliable performance over time. Permanently stamped size marking supports fast identification and better tool organization. Meets or exceeds ANSI standards for dependable, professional-grade workshop use. SKU: 208+4335.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.